Beli hdmi switcher di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Cabletime HDMI Switcheratribut:
- Packaging: Color Box
- UGREEN Switcheratribut:
- Color: Black
- Product Dimensions (inch): 3.94x3.94x0.79
- Compatible Devices: Projector, Laptop, Gaming Console, Monitor, PC, Television, DVD Player, Blu-ray Player
- Connector Type: HDMI
- StarTech.com 4-input 1-output HDMI display switcher / switcher / selector with automatic switching functionDeskripsi:Excellent image quality for 4K / 60Hz Easy operation with 4-port automatic switching function and attached IR remote control 7.1 Surround Sound Front Panel Toggle Switch ButtonShare a 4K / 60Hz compatible display with 4 different video sources Share the same display with multiple users and switch device inputs for team work Used for digital signage applications that display multiple device sources at different times* Each HDMI source to be connected must support HDCP 2.2.atribut:
- Color: Black
- Connector A: HDMI (19 pin)
- Connector B: HDMI (19 pin)
- Height (cm): 2
- Humidity (% RH): 10 - 85
- Input Current (A): 0.4
- Length (cm): 12.3
- Mass (g): 152
- Operating Temperature (°C): 0 ~ 40
- Output Current (mA): 2000
- Storage Temperature (°C): -10 ~ 80
- Width (mm): 51
- Kramer 4x1 4K60 4:2:0 HDMI Auto Switcheratribut:
- Humidity: 10% to 90%, RHL non–condensing
- Maximum Data Rate: 18Gbps bandwidth (6Gbps per graphic channel)
- Maximum Resolution: 4K@60Hz (4:4:4) resolution
- Operating Temperature (°C): 0 to +40
- Operating Temperature (°F): 32 to 104
- Storage Temperature (°C): -40 to +70
- Storage Temperature (°F): -40 to 158
- CINETREAK Video SwitcherDeskripsi:Full HD LCD Screen Multi-picture monitoringMulti-position PTZ Camera Motion control, Position Call, Color adjustmentBroadcast grade professional camera features, Create a perfect virtual studioLOGO with alpha channelCustom background image supportedOne key video recording, support usb disk storageOne key live broadcast streaming to major network platforms, working 7x24 hours uninterruptedPIP and POP, arbitrary position and sizeUVC to the computer without installation of driverMultifunctional audio adjustmentTwo PGM output, Maximum support 1080P60 ultra HD lossless picture quality5.5” LCD Screen 4 x HDMI inputs 2 x HDMI outputs for PGM, 1 for UVC streaming Film grade chroma keying, logo overlay Inner media library Flexible layers switching FTB and image freezing PTZ Control Local video recording RTMP multi live streaming platform,one key streaming Agilely control with web on PCs and phones
- Kramer 4x1 4K HDR HDMI Auto SwitcherDeskripsi:VS−411X is a high−performance 4x1 automatic switcher for 4K HDR, HDMI video signals. Offering priority and last−connected switching options, it automatically switches according to the selected switching scheme based on active video signal detection.atribut:
- Input: 4 HDMI 4K60 4:4:4
- Output: 1 HDMI 4K60 4:4:4 1 Stereo (U) Ports:
- Vention Active 2.1 Male to Male 8K UHD HDR Fiber Optic HDMI Cable (Kabel HDMI)atribut:
- AWG: 30AWG + 28AWG + 26AWG
- Connector Interface: HDMI 2.1 Male
- Connector Material: Gold-plated
- Conductor Material: Tinned Copper + Optical Fiber
- Chip: Optoelectronic Conversion Chips
- Jacket: PVC
- Shell: Zinc Alloy
- Shielding: Aluminium Foil
- Cabletime HDMI Spliteratribut:
- Input: 1xHDMI Female
- Transmission: Uni-Direction
- Kramer 8x1 HDMI SwitcherDeskripsi:The VS−81H is a high−performance switcher for HDMI signals. It equalizes the signal and switches one of the 8 inputs to a single HDMI output.atribut:
- Input: 8 HDMI
- Output: 1 HDMI
- StarTech.com Video splitter/4K60Hz HDMI 2.0/1 input 2 output/EDID HDR HDCP 2.2/7.1ch audio/2 screen simultaneous output/HDMI distributor/HDMI splitterDeskripsi:2-Port HDMI Splitter: Display the same image (duplicate mode) on two screens with sound. Split HDMI video signal up to Ultra HD 4K60Hz & 7.1ch audio. Supports 4:4:4 chroma subsampling with up to 18Gbps (HDMI 2.0b) bandwidth. HDR compatible. Converts HDCP 2.2 to HDCP 1.4 EDID emulation: Equipped with EDID function that automatically transfers setting information such as resolution and refresh rate between the video source and the display connected to port 1, and maintains native settings such as resolution and refresh rate. Audio support: Supports simultaneous audio output on all ports. Supports Dolby, True HD, and DTS-HD Master Audio. Long distance transmission: 5m transmission is possible with a passive HDMI cable (sold separately). For longer distances, use this product in combination with an active HDMI cable or HDMI extender (sold separately) to output to a dual (2-screen) TV, projector, or monitor display. Easy setup: UHD HDMI 2.0 compatible distributor (1 input 2 screens simultaneous output) without driver installation. Set the EDID switch to Auto and use it with the cable and power connection. Supports widescreen monitor format. HDMI/DVI compatibleTransmit HDMI video to multiple displays in a conference room and use it for presentations and meetings Display the same digital signage on multiple displays in shopping centers, arenas, medical institutions, etc. Split display of the same image on multiple displays in storesatribut:
- Color: Black
- Connector A: HDMI (19 pin)
- Connector B: HDMI (19 pin)
- Data Packet Rate: (Maximum) 18Gbps
- Height (cm): 5.5
- Humidity (% RH): 20-90 (No condensation)
- Input Current (A): 0.2
- Length (cm): 21.4
- Mass (g): 394
- Number of Ports: 2
- Operating Temperature (°C): 0 ~ 40
- Output Current (A): 1
- Power Consumption (W): 5
- Storage Temperature (°C): -20~ 60
- Width (cm): 14.7
- Anker Anker HDMI Switch (4-in-1 Out, 4K HDMI)Deskripsi:Switch between 4 screens: Equipped with 4 HDMI input ports, you can switch between HDMI-compatible devices with a single button. Easy switching: You can switch between movies, games, and more on one screen by simply pressing a button on the remote control or the main unit, without having to plug or unplug any cables. High-quality output: Equipped with an HDMI port that supports 4K (60Hz) output, you can enjoy clearer content. Stable connection: The USB-C input port ensures stable, uninterrupted video output. (Charger sold separately.) Easy remote control operation: This product comes with a remote control so you can switch screens from a distance.*When inputting or outputting at 4K (60Hz), please make sure that your HDMI cable, display, PC, laptop, game console, etc. are compatible with 4K (60Hz). When inputting or outputting at 4K (60Hz), please use an HDMI cable with a maximum length of 5m. *Resolution: Backward compatible with 1080p/1080i, 720p/720i, 576p/576i, 480p/480i. *3D content, CEC * Supports HDCP 2.2. Supports DTS, DSD, Dolby AC3, 5.1, and 7.1 channels. *Only HDMI input port 4 supports CEC. *Audio sampling rate is 24-bit and supports up to 192KHz. *Supports transfer speeds of up to 18Gbps. *Compatible with both macOS and Windows. *A charger (sold separately) is required to use this product. Two AAA batteries (sold separately) are required to use the remote control. *Please note that product specifications may change without notice. Product packaging may change without notice. Please note that depending on the time of purchase, the product may be delivered in a different package. There is no difference in the product itself.atribut:
- Cable Length (m): About 1.5
- Color: Gray
- Connecting Terminal: HDMI
- Dimensions (cm): Approximately 5.8 x 12.5 x 1.8
- Mass (g): About 85
- Resolution: Supports up to 4K (60Hz)
- Set Contents: Anker HDMI Switch (4-in-1 Out, 4K HDMI), USB-A & USB-C cable (1.5m), remote control, instruction manual, customer support
- Warranty Period: 18-month warranty + 6 months (after registering with Anker)
- JTT Display Port Male - HDMI Female Adapter (Adaptor HDMI)Deskripsi:It is an adapter that converts the Display Port terminal of a PC etc. to an HDMI (type A) terminal.atribut:
- Connector Shape: DisplayPort (male) - HDMI (female)
- Male Mounting: DisplayPort
- Female Mounting: HDMI (Type A)
- Supported Resolution: Full HD, 4K/30Hz (maximum)
- Dimensions (mm): Approx. 51x24x9
- BASEUS Matrix HDMI SpliterDeskripsi:1. 4K HDTampilan layar besar 3D, mendukung resolusi 4K@30Hz, Pemutaran video lebih bersih, tidak ada noise dan tidak nge blur2. Saklar 2 arahUcapkan selamat tinggal pada plug-in berulang kali dan akhirnya anda memiliki cukup port HDMI3. Transmisi audio dan video yang sinkronMendukung format audio, nikmati efek audio yang fantastis4. Tidak memerlukan daya eksternalPlug and play- cepat dan mudah digunakan5. Ukuran kecil dan ringanMudah disimpan dan minim ruangatribut:
- Color: Gray
- Material: Aluminium Alloy + ABS
Daftar Harga hdmi switcher Terbaru October 2026
| Cabletime HDMI Switcher | Rp149.900 |
| UGREEN Switcher | Rp159.900 |
| StarTech.com 4-input 1-output HDMI display switcher / switcher / selector with automatic switching function | Rp2.499.900 |
| Kramer 4x1 4K60 4:2:0 HDMI Auto Switcher | Rp17.999.900 |
| CINETREAK Video Switcher | Rp5.299.900 |
| Kramer 4x1 4K HDR HDMI Auto Switcher | Rp14.999.900 |
| Vention Active 2.1 Male to Male 8K UHD HDR Fiber Optic HDMI Cable (Kabel HDMI) | Rp1.099.900 |
| Cabletime HDMI Spliter | Rp349.900 |
| Kramer 8x1 HDMI Switcher | Rp30.999.900 |
| StarTech.com Video splitter/4K60Hz HDMI 2.0/1 input 2 output/EDID HDR HDCP 2.2/7.1ch audio/2 screen simultaneous output/HDMI distributor/HDMI splitter | Rp2.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

























































































































































/msP106614820-1.jpg)



/hzP113459647-1.jpg)
/d5P110493473-1.jpg)
/jdP106869697-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)